Beli switch 24 port di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Totolink 24-Port Gigabit Multi-Function Switch
    Mulai

    Rp1.399.900

    Totolink 24-Port Gigabit Multi-Function Switch
    Deskripsi:
    SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screws
    atribut:
    • Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto update
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x180x44
    • Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • LED Indicator: 1x Power, Link/Act (1~24), M1~M4
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Switching Capacity (Gbps): 48
    • Transmission Method: Store and Forward
  2. Ruijie 24-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switch (Pembagi Jaringan)
    Mulai

    Rp2.999.900

    Ruijie 24-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switch (Pembagi Jaringan)
    Deskripsi:
    + 1 Uplink Port 1000Mbps + 1 Gigabit RJ45/SFP combo Ports
    atribut:
    • Case Material: Steel
    • Certification: CE
    • Dimensions (WxDxH) (mm): 440x214.9x44
    • Forwarding Rate (Mpps): 6.55
    • Layer Type: Unmanaged
    • Mac Address Table: 8000
    • Ports: 24 x 10/100BASE-T PoE+ ports; 2 x 10/100/1000BASE-T ports; 1 x combo port
    • Surge Protection (kV): 4
    • Switching Capacity (Gbps): 8.8
    • fan: Fan speed control
  3. tp-link JetStream Smart Switch (Pembagi Jaringan)
    Mulai

    Rp1.499.900

    tp-link JetStream Smart Switch (Pembagi Jaringan)
    Deskripsi:
    JetStream 12-Port 10GBase-T Smart Switch with 4 10G SFP+ Slots. T1700X-16TS. - Equipped with 12 10GBase-T RJ45 Ports and 4 10G SFP+ Fiber Ports, providing 320Gbps Switching Capacity. - 10GBase-T Technology provides a cost-effective method for migrating from current network to 10G Ethernet by utilizing existing CAT5e/CAT6 short connections (up to 55m) and CAT6A/CAT7 connections (up to 100m). - L2+ feature, Static Routing help route internal traffic for more efficient use of network resources. - Advanced security features include IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, and Radius Authentication. - Comprehensive IPv6 support for management, QoS and ACL. - WEB/CLI managed modes, SNMP, RMON enhance management. - Dual Firmware Image improves reliability and up-time of your network.
  4. tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+
    Mulai

    Rp5.399.900

    tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+
    Deskripsi:
    Features 24 PoE ports, with total PoE power budget of 250 W and useful PoE power management featuresIntegrated security strategy including 802.1Q VLAN, Port Security, and Storm control help protect LAN area investmentL2/L3/L4 QoS and IGMP snooping optimize voice and video applicationsWEB/CLI managed modes, SNMP, RMON bring abundant management featuresDual Firmware Image improves the reliability and uptime of your network
    atribut:
    • Fan Quantity: 2
    • Physical Security Lock: Yes
    • PoE Budget (W): 250
    • Dimensions (mm): 440x180x44
    • Switching Capacity (Gbps): 12.8
    • Packet Forwarding Rate (Mpps): 9.5
    • Mac Address Table: 8K
    • Jumbo Frame (Byte): 9216
    • Mounting: Rack Mountable
  5. tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Mulai

    Rp3.899.900

    tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
    • Packet Forwarding Rate (Mpps): 41.66
    • Maximum Power Consumption (W): 19.22 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  6. PROLiNK Gigabit Ethernet Switch 24-Port
    Mulai

    Rp1.799.900

    PROLiNK Gigabit Ethernet Switch 24-Port
    Deskripsi:
    Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 24
  7. Netgear 24-Port Gigabit Ethernet Unmanaged Switch (Pembagi Jaringan)
    Mulai

    Rp4.499.900

    Netgear 24-Port Gigabit Ethernet Unmanaged Switch (Pembagi Jaringan)
    atribut:
    • Number of Ports: 24
    • MAC Table Size: 8K
  8. tp-link 28Port Gb Smart Switch with 24Port PoE+
    Mulai

    Rp4.499.900

    tp-link 28Port Gb Smart Switch with 24Port PoE+
    Deskripsi:
    250 W PoE Budget: 24× 802.3at/af-compliant PoE+ ports with a total power supply of 250 W*. Full Gigabit Ports: 24× gigabit PoE+ ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. IPv6: IPv6 support with dual IPv4/IPv6 stack, MLD snooping, IPv6 neighbor discovery.
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX)• 4× Gigabit SFP Slots
    • System Requirements: Microsoft® Windows® XP, Vista™ or Windows 7, Windows 8, Windows 10, MAC® OS, NetWare®, UNIX® or Linux.
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.30x8.70x1.73 (440x220x44mm)
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1p, IEEE 802.1x
    • Bandwidth/Backplane (Gbps): 56
    • Fan Quantity: 2
    • Maximum Heat Dissipation (BTU/hour): 109.53 (with no PD connected)• 1052.94 (with 250W PD connected)
    • Maximum Power Consumption (W): 32.1 (110V/60Hz with no PD connected), 308.6 (110V/60Hz with 250W PD connected)
    • Mounting: Rack Mountable
    • Packet Buffer Memory (Mbit): 4.1
    • Packet Forwarding Rate (Mpps): 41.7
  9. Totolink 24-Port Gigabit Destkop/Rackmount Switch
    Mulai

    Rp1.299.900

    Totolink 24-Port Gigabit Destkop/Rackmount Switch
    Deskripsi:
    SG24D is a Gigabit Desktop/Rackmount Switch that specially designed for applications like diskless system, network-clone etc.With 24 Gigabit RJ-45 ports, SG24D allows large file transferring at high speed.All ports supports wire-speed forwarding, auto MDI/MDIX and Auto Negotiation, no need to worry about cable type, simply plug and play.Moreover, one slide switch is provided for four different working modes switching, making SG24D a high performance solution for your business network.Package Contents:SG24D Desktop Switch, Power Adapter, Quick Installation Guide
    atribut:
    • Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: Port Isolation
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto update
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Power Supply (V): AC 100-240
    • Backup Bandwidth (Gbps): 48
    • Dimensions (LxWxH) (mm): 294x180x44
    • Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • LED Indicator: 1x Power, Link/Act (1~24), M1~M4
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Transmission Method: Store and Forward
  10. tp-link AX1800 MU-MIMO Wi-Fi 6 Gb Ceiling Mount AP (Pemancar WiFi)
    Mulai

    Rp2.999.900

    tp-link AX1800 MU-MIMO Wi-Fi 6 Gb Ceiling Mount AP (Pemancar WiFi)
    Deskripsi:
    Ultra-Fast Wi-Fi 6 Speeds: Simultaneous 574 Mbps on 2.4 GHz and 1201 Mbps on 5 GHz totals 1775 Mbps Wi-Fi speeds. High-Density Connectivity: 4× increased capacity to connect more devices simultaneously. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP), Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Seamless Roaming: Even video streams and voice calls are unaffected as users move between location PoE+ Support: Supports Power over Ethernet (802.3at) for convenient deployment and installation. Secure Guest Network: Along with multiple authentication options (SMS/Facebook Wi-Fi/ Voucher, etc.) and abundant wireless security technologies.
    atribut:
    • Antenna Type (dBi): Internal Omni• 2.4 GHz: 2× 4 dBi• 5 GHz: 2× 5 dBi
    • Signal Rate (Mbps): 5.0GHz: Up to 12012.4GHz: Up to 574
    • Interface: 1× Gigabit Ethernet (RJ-45) Port (supports IEEE802.3at PoE)
    • System Requirements: Microsoft Windows XP, Vista, Windows 7, Windows 8, Windows10, Linux
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Frequency (GHz): 2.4 and 5
    • Dimensions (WxDxH) (inch): 9.6x9.6x2.5 (243x243x64mm)
    • Mounting: Ceiling /Wall Mounting (Kits included)
    • Power Consumption (W): EU: 12.0US: 13.5
    • Power Supply (V): 802.3at PoE12 DC
    • Wireless Standards: IEEE 802.11ax/ac/n/g/b/a
  11. BITTEL Hospitality Phone Analog Wall/Desk
    Mulai

    Rp1.399.900

    BITTEL Hospitality Phone Analog Wall/Desk
    atribut:
    • Call Waiting: Yes
    • Caller ID: No
    • Cord Type: Curly
    • Includes: Phone Line Cord
    • Item: Hospitality Telephone
    • Network Protocol: PSTN
    • Number of Handsets: 1
    • UNSPSC: 43191509
    • Voicemail: Yes
    • Volume Control: Yes
  12. tp-link Wireless N Router (Router Jaringan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

Daftar Harga switch 24 port Terbaru November 2026
Totolink 24-Port Gigabit Multi-Function SwitchRp1.399.900
D-Link Switch 24 Port 10/100 + 2 Gigabit / 2 SFP, ManagedRp7.699.900
Ruijie 24-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switch (Pembagi Jaringan)Rp2.999.900
tp-link JetStream Smart Switch (Pembagi Jaringan)Rp1.499.900
tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+Rp5.399.900
tp-link 24Port Gb L2 Managed Switch with 4 SFP SlotsRp3.899.900
PROLiNK Gigabit Ethernet Switch 24-PortRp1.799.900
Netgear 24-Port Gigabit Ethernet Unmanaged Switch (Pembagi Jaringan)Rp4.499.900
tp-link 28Port Gb Smart Switch with 24Port PoE+Rp4.499.900
Totolink 24-Port Gigabit Destkop/Rackmount SwitchRp1.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)